MAXFINISH Microfibre Sleeve 230 x 44mm (9 x 1.3/4in) STASTRVG9FQ

Order Code: ZT1293460P

£5.69 Inc VAT (20%)
£5.995% off


Description

This Stanley Roller Sleeve is made from microfibre fabric which provides great all-round performance with a smooth finish. It is ideal for varnishes, water- and oil-based paint and is suitable for smooth and semi-rough surfaces. Size 230mm (9in). Pile Height 12mm. Diameter 44mm (1.3/4in).

Specifications for MAXFINISH Microfibre Sleeve 230 x 44mm (9 x 1.3/4in) STASTRVG9FQ
  • MFR Part No.
    STRVG9FQ
  • Type
    Microfibre Sleeve
  • Diameter
    1.3/4in
  • Roller Length
    9in
  • Roller Type
    Microfibre Sleeve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome