Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Rollers, Trays & Sets
Paint Roller Sleeves
Med Pile Micro-Fibre Sleeve 1.75 12"
By ProDec
Order Code:
ZT4950560S
£7.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.29
0%
5 +
£6.71
8%
1
Add to basket
Get it in
5-6
working days
Available
GBP
7.29
https://www.zoro.co.uk/shop/tools-and-machining/paint-roller-sleeves/med-pile-micro-fibre-sleeve-1-75-12-inch/p/ZT4950560S
Add to quotation
View all Paint Roller Sleeves
Description
ProDec Med Pile Microfibre Sleeve 1.75 12" 111007
Tags:
#BulkDiscount
Specifications
Specifications for Med Pile Micro-Fibre Sleeve 1.75 12"
Material
Microfibre
Product Type
Micro-Fibre Sleeve
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome