1. Tools & Machining/
  2. Hand Tools/
  3. Decorator Tools/
  4. Paint Rollers, Trays & Sets/
  5. Paint Roller Sleeves
Mini Roller Sleeve Refills
Hover to enlarge the image
0
1

Mini Roller Sleeve Refills


Select
Select
See all variants from
£0.69

Inc VAT (20%)

See all variants from £0.69

Description

With a small length and width, these mini roller sleeves are the ideal product for painting awkward, small or hard to reach areas. Supplied individually as well as in a pack of 10, the product can be purchased in medium pile or foam to suit varying types of paint. Foam rollers are suited for gloss paints primarily whereas medium pile rollers are better suited for emulsions.

Features and Benefits
• Miniature size makes them ideal for use in awkward, hard to reach areas
• Can purchase either foam or medium pile rollers depending on whether you're using emulsion or gloss paint
• Available to purchase as either a single roller, or a value pack of 10 to suit your needs
• Cost effective way of ensuring you achieve the best results when decorating

Typical Applications
• Painters and Decorators
• DIY enthusiasts
• Hobbyists

See full description

Feature Attributes

Surfaces:

Smooth,Rough

Roller Length:

4.0 in

Roller Core Diameter:

5.9 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome