Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Rollers, Trays & Sets
Paint Roller Sleeves
Mohair Gloss Sleeve 230 x 38mm (9 x 1.1/2in)
By Stanley
Order Code:
ZT1293462P
£5.49
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
5.49
https://www.zoro.co.uk/shop/tools-and-machining/paint-roller-sleeves/mohair-gloss-sleeve-230-x-38mm-9-x-1-halfin/p/ZT1293462P
Add to quotation
View all Paint Roller Sleeves
Description
1 x Stanley Tools Mohair Gloss Sleeve 230 x 38mm (9 x 1.1/2in)
Specifications
Specifications for Mohair Gloss Sleeve 230 x 38mm (9 x 1.1/2in)
MFR Part No.
STRVGMMT
Type
Mohair Sleeve
Roller Length
9in
Roller Type
Mohair Sleeve
Diameter
1.1/2in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome