Pro-Extra Colossus Sleeve 228 x 12.7 x 44mm (9 x 0.5 x 1.3/4in)

Order Code: ZT5363647S

£7.99 Inc VAT (20%)


Description

This Purdy Pro-Extra Colossus Sleeve has the following specifications:Material: 100% Woven Polyamide.Size: 228mm (9in) .Pile Depth: 12.7mm (0.5in) .Core: 44mm (1.3/4in) .

Specifications for Pro-Extra Colossus Sleeve 228 x 12.7 x 44mm (9 x 0.5 x 1.3/4in)
  • Diameter
    1.3/4in
  • Roller Length
    9in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome