0
1

Pro-Extra Colossus Sleeve 228 x 44mm (9 x 1.3/4in) PUR140665095

Order Code: ZT2597394S

£8.99 Inc VAT (20%)


Description

The Purdy Pro-Extra Colossus Sleeve is made from 100% woven polyamide, so it picks up and releases more paint, making it ideal when speed and efficiency are key. It will leave a smooth finish when working on larger commercial jobs, plasterboard, artex and exterior walls. The tapered end reduces tram lines for a consistently uniform finish. Its design also helps to reduce dripping and spatter when loading up, to guarantee a smooth finish. Suitable for all latex and oil based paints. For flat, eggshell and satin finishes. Material 100% woven polyamide Size 228mm (9in) Nap Depth 25mm (1in) Core 44mm (1.3/4in)

See full description
Specifications for Pro-Extra Colossus Sleeve 228 x 44mm (9 x 1.3/4in) PUR140665095
  • Type
    Extra Long Pile Sleeve
  • Roller Type
    Extra Long Pile Sleeve
  • Roller Length
    9in
  • Diameter
    1.3/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome