0
1

Pro-Extra White Dove Sleeve 228 x 44mm (9 x 1.3/4in) PUR140671092

Order Code: ZT2597325S

£5.99 Inc VAT (20%)


Description

The Purdy Pro-Extra White Dove Sleeve has a large core diameter and holds 25-35% more paint than standard sleeves for increased productivity. They are made from high density, woven Dralon, a derivative of nylon, which enables the paint to flow freely into and out of the cover for easy rolling and a high-quality finish. Use with all paints and exterior stains, especially where a smooth, lint-free finish is desired. Material woven Dralon fabric Size 228mm (9in) Nap Depth 10mm (3/8in) Core 44mm (1.3/4in)

See full description
Specifications for Pro-Extra White Dove Sleeve 228 x 44mm (9 x 1.3/4in) PUR140671092
  • Type
    Medium Pile Sleeve
  • Diameter
    1.3/4in
  • Roller Type
    Medium Pile Sleeve
  • Roller Length
    9in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome