Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Rollers, Trays & Sets
Paint Roller Sleeves
PRRW040 Prodec 4in Tiger Roller Sleeve Pack of 10
Order Code:
ZT5134625S
£4.19
Inc VAT (20%)
1
Add to basket
Get it in
13-18
working days
Available
GBP
4.19
https://www.zoro.co.uk/shop/tools-and-machining/paint-roller-sleeves/prrw040-prodec-4in-tiger-roller-sleeve-pack-of-10/p/ZT5134625S
Add to quotation
View all Paint Roller Sleeves
Description
Description unavailable
Specifications
Specifications for PRRW040 Prodec 4in Tiger Roller Sleeve Pack of 10
Roller Length
4.0in
Number of Pieces
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome