Short Pile Polyester Sleeve 230 x 38mm (9 x 1.1/2in) STA429862

Order Code: ZT1293344P

£3.99 Inc VAT (20%)


Description

This Stanley polyester roller sleeve has a short pile that is ideal for emulsion and water-based paints. It gives good performance, with great pick-up and coverage and an even finish. The roller sleeve is made from polyester fabric and is suitable for smooth surfaces. Specifications Size 230mm (9in). Pile Height 6mm. Diameter 38mm (1.1/2in).

See full description
Specifications for Short Pile Polyester Sleeve 230 x 38mm (9 x 1.1/2in) STA429862
  • MFR Part No.
    STRVG5FQ
  • Type
    Short Pile Sleeve
  • Diameter
    1.1/2in
  • Roller Length
    9in
  • Roller Type
    Short Pile Sleeve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome