Silver Stripe Roller Pack 230 x 44mm (9 x 1.3/4in) STASTRSGS6Q

Order Code: ZT1293453P

£24.99 Inc VAT (20%)


Description

The Stanley Silver Stripe Roller sleeves Pack are made from woven polyacrylic fabric and are suitable for use with emulsion and water-based paints, on smooth and semi-rough surfaces. This pack contains 5 x 230mm (9in) Silver Stripe Roller Sleeves. 1 x 230mm (9in) Soft Grip Cage Frame.

Specifications for Silver Stripe Roller Pack 230 x 44mm (9 x 1.3/4in) STASTRSGS6Q
  • MFR Part No.
    STRSGS6Q
  • Type
    Medium Pile
  • Roller Type
    Medium Pile
  • Diameter
    1.3/4in
  • Roller Length
    9in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome