Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Thinners, Removers & Additives
Paint Thinners
Plastic Coating Thinners 250ml
By Rustins
Order Code:
ZT1291773P
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.59
5%
10 +
£7.19
10%
1
Add to basket
Order by 2pm,
get it
Tomorrow
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/tools-and-machining/paint-thinners/plastic-coating-thinners-250ml/p/ZT1291773P
Add to quotation
View all Paint Thinners
Description
Rustins Plastic Coating Thinners. Size: 250 ml.
Tags:
#BulkDiscount
Specifications
Specifications for Plastic Coating Thinners 250ml
MFR Part No.
PCTH250
Size
250ml
Type
Thinner
Liquid Type
Thinner
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome