Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Rollers, Trays & Sets
Paint Trays & Kettles
100mm/4" Mini Roller Paint Tray
By Kennedy
3 Review
Order Code:
ZT1009623X
£0.59
each
Inc VAT (20%)
£2.95 minimum order value
Quantity
Price
Discount
1 - 49
£0.59
0%
50 - 99
£0.57
3.5%
100 - 199
£0.54
8.5%
200 +
£0.52
12%
5
Add to basket
Minimum order quantity: 5.
Get it by
Mon, 30th Dec
In Stock
GBP
2.95
https://www.zoro.co.uk/shop/tools-and-machining/paint-trays-and-kettles/100mm-4-inch-mini-roller-paint-tray/p/ZT1009623X
Add to quotation
Schedule an order and save 5%
View all Paint Trays & Kettles
Description
Tray to suit mini roller.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 100mm/4" Mini Roller Paint Tray
Type
Paint Tray
For Use With
4 Inch Paint Roller
Material
Plastic
Width
100cm
Capacity
0.5L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome