Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Rollers, Trays & Sets
Paint Trays & Kettles
15" Black Plastic Paint Tray
By Zoro
Order Code:
ZT2623416S
£12.99
each
Inc VAT (20%)
£220.83 minimum order value
Quantity
Price
Discount
1 - 19
£12.99
0%
20 +
£12.47
4%
17
Add to basket
Minimum order quantity: 17.
Get it by
Mon, 30th Dec
In Stock
GBP
220.83
https://www.zoro.co.uk/shop/tools-and-machining/paint-trays-and-kettles/15-inch-black-plastic-paint-tray/p/ZT2623416S
Add to quotation
View all Paint Trays & Kettles
Description
Extra wide 15" black plastic roller tray. Fits up to 12" rollers.
Tags:
#BulkDiscount
Specifications
Specifications for 15" Black Plastic Paint Tray
Colour
Black
Product Type
Paint Tray
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome