Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Rollers, Trays & Sets
Paint Trays & Kettles
3" Scraper - Black Plastic Handle
By Zoro
Order Code:
ZT2624737S
Qty of 60 for
£167.40
Inc VAT (20%)
£2.79 each
Quantity
Price
Discount
1 - 5999
£2.79
0%
6000 +
£2.68
4%
60
Add to basket
This product must be ordered in multiples of 60
Get it by
Mon, 30th Dec
In Stock
GBP
167.40
https://www.zoro.co.uk/shop/tools-and-machining/paint-trays-and-kettles/3-inch-scraper-black-plastic-handle/p/ZT2624737S
Add to quotation
View all Paint Trays & Kettles
Description
Budget 3" paint scraper with black plastic handle. No packaging.
Tags:
#BulkDiscount
Specifications
Specifications for 3" Scraper - Black Plastic Handle
Product Type
Scraper
Handle Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome