Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Rollers, Trays & Sets
Paint Trays & Kettles
6" Metal Paint Kettle - Straight Sides
By ProDec
Order Code:
ZT2623631S
£6.99
each
Inc VAT (20%)
£76.89 minimum order value
11
Add to basket
Minimum order quantity: 11.
Get it by
Mon, 30th Dec
In Stock
GBP
76.89
https://www.zoro.co.uk/shop/tools-and-machining/paint-trays-and-kettles/6-inch-metal-paint-kettle-straight-sides/p/ZT2623631S
Add to quotation
View all Paint Trays & Kettles
Description
Heavy duty seamless metal can with wire handle. 1.5L capacity.
Specifications
Specifications for 6" Metal Paint Kettle - Straight Sides
Type
Paint Kettle
Capacity
1.5L
Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome