Heavy-Duty Paint Pail 950ml M/TMHDP

Order Code: ZT2598732S

£12.99 Inc VAT (20%)


Description

The Marshalltown Heavy-Duty Paint Pail features a tear-drop design with an integrated pour spout for easy, mess-free pouring. A paint brush magnet holds brushes of up to 2in wide, in an optimal brush resting position when not in use and allows excess paint to drip back into the pail. Two wiper blades helps rid excess paint from your brush. The pail comes with an adjustable nylon cinch strap that fits any hand, a thumb rest for increase comfort, and two ergonomic grip grooves. Capacity 950ml

See full description
Specifications for Heavy-Duty Paint Pail 950ml M/TMHDP
  • Type
    Pail
  • Material
    Plastic
  • Kettle Type
    Pail
  • Size
    0.95L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome