Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Rollers, Trays & Sets
Paint Trays & Kettles
Lynwood 1L Plastic Paint Kettle White
By Harris
2 Review
Order Code:
ZT1382017X
£2.05
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.05
0%
20 - 49
£1.97
4%
50 - 99
£1.89
8%
100 - 199
£1.80
12%
200 +
£1.72
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
2.05
https://www.zoro.co.uk/shop/tools-and-machining/paint-trays-and-kettles/lynwood-1l-plastic-paint-kettle-white/p/ZT1382017X
Add to quotation
Schedule an order and save 5%
View all Paint Trays & Kettles
Description
Lynwood Plastic Paint Kettle
Size: 1ltr
Tags:
#BulkDiscount
Specifications
Specifications for Lynwood 1L Plastic Paint Kettle White
MFR Part No.
PK102
Capacity
1L
Material
Plastic
Type
Paint Kettle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome