Paint Scuttle 15L

Order Code: ZT4969416S

£5.49 Inc VAT (20%)
£6.4915% off
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.274%
10 - 19£5.058%
20 - 49£4.8312%
50 +£4.6116%


Description

SupaDec Paint Scuttle 15L 629173

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Paint Scuttle 15L
  • Product Type
    Paint Scuttle
  • Number of Pieces
    1
  • Capacity
    15L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome