Plastic Scuttle 15L Paint Scuttle Suitable for 12" Floor Roller

Order Code: ZT3270633S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£14.877%


Description

Images for illustration purposes only
Our large rectangular plastic scuttle is a must-have for every paint project you’re completing. Made from heavy duty, impact resistant plastic, it has a 15-litre capacity, making it suitable for use when coating large areas.

It comfortably takes a 12” roller and includes a wire handle for firm grip when moving.

You may also be interested in our Painting Kit, which includes all the tools you need for a high-quality professional result.

See full description
Specifications for Plastic Scuttle 15L Paint Scuttle Suitable for 12" Floor Roller
  • Capacity
    15L
  • Product Type
    Plastic Scuttle
  • Type
    Paint Scuttle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome