0
1
2

GP102 Steel Parallel Set (8-PRS Content)

Order Code: ZT1015477X

£169.99 Inc VAT (20%)


Description

Contents: eight pairs of the following sizes:
5 x 16 x 100mm, 6 x 18 x 100mm, 8 x 24 x 100mm,
10 x 30 x 100mm, 12 x 36 x 150mm, 14 x 48 x 150mm,
18 x 60 x 150mm, 22 x 62 x 150mm and support blocks.

Specifications for GP102 Steel Parallel Set (8-PRS Content)
  • MFR Part No.
    GP102
  • Additional Features
    Supplied in Pairs
    Hardened and ground
  • Material
    Steel
  • Type
    Precision Parallel Sets
  • Accuracy
    ±0.005mm
  • Weight
    12.7kg
  • Hardness
    58 - 62
  • Includes
    Parallel 10 x 30 x 100mm
    Parallel 6 x 18 x 100mm
    Plastic case
    Parallel 18 x 60 x 150mm
    Parallel 22 x 62 x 150mm
    Parallel 12 x 36 x 150mm
    Parallel 5 x 16 x 100mm
    Parallel 8 x 24 x 100mm
    Parallel 14 x 48 x 150mm
  • Number of Pieces
    16

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome