0
1
2
3
4

Hardened & Ground Steel Parallel Set 18 Piece

Order Code: ZT1015478X

£119.99 Inc VAT (20%)


Description

Contents: nine pairs of the following sizes:
10 x 4 x 160mm, 14 x 4 x 160mm, 18 x 4 x 160mm,
22 x 4 x 160mm, 26 x 4 x 160mm, 30 x 4 x 160mm,
34 x 4 x 160mm, 38 x 4 x 160mm, 42 x 4 x 160mm.
Supplied in wooden storage box.

See full description
Specifications for Hardened & Ground Steel Parallel Set 18 Piece
  • Includes
    Parallels 34 x 4 x 160mm
    Parallels 26 x 4 x 160mm
    Parallels 22 x 4 x 160mm
    Parallels 38 x 4 x 160mm
    Parallels 42 x 4 x 160mm
    Parallels 14 x 4 x 160mm
    Parallels 30 x 4 x 160mm
    Parallels 10 x 4 x 160mm
    Parallels 18 x 4 x 160mm
    Wooden storage box
  • Material
    Steel
  • Hardness
    58 - 62
  • Weight
    2.8kg
  • Accuracy
    ±0.005mm
  • Type
    Precision Parallel Sets
  • Additional Features
    Hardened and ground
    Supplied in Pairs
  • Number of Pieces
    18
  • MFR Part No.
    GSP018

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome