0
1
2
3

Hardened & Ground Steel Parallel Set 28 Piece

Order Code: ZT1015516X

28
£199.99 Inc VAT (20%)

Currently unavailable

Description

Contents: fourteen pairs of the following sizes:
14 x 10 x 150mm, 16 x 10 x 150mm, 18 x 10 x 150mm,
20 x 10 x 150mm, 22 x 10 x 150mm, 24 x 10 x 150mm,
26 x 10 x 150mm, 28 x 10 x 150mm, 30 x 10 x 150mm,
32 x 10 x 150mm, 35 x 10 x 150mm, 40 x 10 x 150mm,
45 x 10 x 150mm, 50 x 10 x 150mm.
Supplied in wooden storage box.

See full description
Specifications for Hardened & Ground Steel Parallel Set 28 Piece
  • Hardness
    58 - 62
  • Material
    Steel
  • MFR Part No.
    GSP028
  • Accuracy
    ±0.005mm
  • Additional Features
    Supplied in Pairs
    Hardened and ground
  • Number of Pieces
    28
  • Includes
    Parallels 28 x 10 x 150mm
    Parallels 18 x 10 x 150mm
    Parallels 26 x 10 x 150mm
    Parallels 40 x 10 x 150mm
    Parallels 30 x 10 x 150mm
    Parallels 14 x 10 x 150mm
    Parallels 22 x 10 x 150mm
    Parallels 50 x 10 x 150mm
    Wooden storage box
    Parallels 16 x 10 x 150mm
    Parallels 32 x 10 x 150mm
    Parallels 20 x 10 x 150mm
    Parallels 45 x 10 x 150mm
    Parallels 24 x 10 x 150mm
    Parallels 35 x 10 x 150mm
  • Weight
    11.5kg
  • Type
    Precision Parallel Sets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome