Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Precision Measuring Tools
Set Up & Alignment Tools
Parallels
Set of lengthwise dividers w/mounting material
By Gedore
Order Code:
ZT2465519S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it in
2-7
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/tools-and-machining/parallels/set-of-lengthwise-dividers-w-mounting-material/p/ZT2465519S
Add to quotation
View all Parallels
Description
Screwdr.bit socket 1/2 TX T50 100mm
Tags:
#BulkDiscount
Specifications
Specifications for Set of lengthwise dividers w/mounting material
Product Type
Lengthwise Divider
Width
85mm
Length
450mm
Height
75mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome