1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Inserts & Blades/
  6. Parting Blades
TGFH Part Off Blade Set C/W 10 TAG-3 Inserts grade IC808

TGFH Part Off Blade Set C/W 10 TAG-3 Inserts grade IC808


2 Variants From
£219.99

Inc VAT (20%)

See 2 Product Variants
£219.99

Description

Double-Ended Tang-Grip Blade for Parting and Grooving

TAG insert features:
Very rigid clamping in a tangentially oriented pocket. Enables machining at very high feed rates and provides excellent straightness and surface finish. Recommended for parting large diameter parts and for interrupted cuts. Offers a free, unobstructed chip flow, since there is no upper jaw as in the other clamping systems (very important in deep grooving and parting applications). The combination of tangential clamping and free chip flow results in improved tool and insert lifetime. Provides a solution to the problem of inserts being pulled out during retraction.

Grade Description:
IC808 (ISO P15-P30, M20-M30, H10-H20, S15-S25) A hard, fine grain substrate with excellent chipping resistance, combined with a new ‘SUMO TEC’ TiAlN PVD coating. Provides high wear resistance. Recommended for a very wide range of materials.

See full description

Feature Attributes

Minimum Grooving Width:

2.8 mm

Insert Style:

TAG-3

Maximum Grooving Width:

3.5 mm

Number of Pockets:

2

Blade Type:

Tool Block Blade

Series:

Tang-Grip

More attributes