GFN-3J Insert Grade IC328
0
1
2
3

GFN-3J Insert Grade IC328

Order Code: ZT1127854X

£9.99 Inc VAT (20%)


Description

A thin PVD coated layer on a tough substrate,for milling, parting and grooving mainly steel and stainless steel at low to medium cutting speeds especially in unstable machining conditions.

Features and Benefits
• Tough substrate for greater strength and hardness
• Thin PVD TiCN coated layer for greater heat and wear resistance
• Designed to operate at low to medium cutting speeds and in unstable machining conditions

Typical Applications
• Parting
• Milling
• Grooving
• Steel
• Stainless steel

See full description
Specifications for GFN-3J Insert Grade IC328
  • Manufacturer Grade
    IC328
  • Insert Style
    GFN
  • ISO Designation
    IC328
  • Product Type
    Insert