Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Parting & Grooving
Inserts & Blades
Parting Inserts
GIM-3JS-15RA Insert Grade IC328
By Iscar
Order Code:
ZT1023893P
£11.99
each
Inc VAT (20%)
£119.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it in
11-13
working days
Available
GBP
119.90
https://www.zoro.co.uk/shop/tools-and-machining/parting-inserts/gim-3js-15ra-insert-grade-ic328/p/ZT1023893P
Add to quotation
View all Parting Inserts
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for GIM-3JS-15RA Insert Grade IC328
Cutting Application
Grooving
Parting
Grooving Width
3mm
ISO Category Grade
P
M
Finish/Coating
TiCN
Cutting Location
External
Cutting Direction
Right Hand
Corner Radius
0.02mm
Material
Carbide
Series
Cut-Grip
Radius Type
Corner Radius
ISO Designation
GIM 3JS-15RA
Insert Style
GIM
Manufacturer Grade
IC328
Insert Length
15.3mm
Chipbreaker
JS
Compatible Materials
Stainless Steel
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome