GIMF-406 Insert Grade IC328

Order Code: ZT1127934X

£129.99 Inc VAT (20%)


Description

GIMF: Utility single ended grooving and turning inserts with F/Y-type chipformers. Used for deep machining at low to medium feeds.

Grade : IC20
Uncoated carbide grade.
ISO Range - P/M/K (M10-M25)(K10-K20)
ISO Range - H/S/N (H05-H15)(S05-S20)(N05-N25)
Grade or Coating Type UN-COATED
Coating Layers Uncoated

Grade : IC328
ISO Range - P/M/K (P25-P40)(M30-M40)
ISO Range - H/S/N (S20-S30)
Grade or Coating Type PVD
Coating Layers TiCN

Grade : IC808
Recommended for a very wide range of materials.
ISO Range - P/M/K (P15-P30)(M20-M30)
ISO Range - H/S/N (H10-H20)(S10-S25)
Grade or Coating Type PVD
Coating Layers TiAlN/AlTiN+TiN

Grade : IC830
High toughness and wear resistance.
ISO Range - P/M/K (P20-P40)(M25-M35)
ISO Range - H/S/N (S15-S30)
Grade or Coating Type PVD
Coating Layers AlTiN+TiN

Grade: IC 635
ISO Range - P30 P50

See full description
Specifications for GIMF-406 Insert Grade IC328
  • Cutting Application
    Turning
    Grooving
    Face Grooving
  • Insert Style
    GIMF
  • ISO Designation
    GIMF 406
  • Finish/Coating
    TiCN
  • Series
    Cut-Grip
  • Minimum Bore Diameter
    70mm
  • Material
    Carbide
  • Cutting Location
    Internal & External
  • Radius Type
    Corner Radius
  • Manufacturer Grade
    IC328
  • Grooving Width
    4mm
  • ISO Category Grade
    M
    P
  • Depth of Cut
    2.4mm
  • Corner Radius
    0.6mm
  • Compatible Materials
    Stainless Steel
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome