GIPI-3.96-0.20 Insert Grade IC8250

Order Code: ZT1128030X

£299.99 Inc VAT (20%)
£309.993% off


Description

GIPI: Double-ended precision inserts with P-type chipformer for internal grooving and recessing at medium feeds.

Grade : IC354
A thin PVD coated TiCN layer on a P40 substarte. High toughness. For general Applications in parting and grooving steel, alloy and stainless steel atmedium to high cutting speeds.
ISO Range - P/M/K: (P20-P40)(M10-M30)
Grade or Coating Type: PVD
Coating Layers: TiCN

Grade : IC328
A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN

Grade : IC20
Used for semifinishing, finishing and semiroughing of aluminum, cast iron and stainless steel. An uncoated carbide grade.
ISO Range - P/M/K: (M10-M25)(K10-K20)
ISO Range - H/S/N: (H05-H15)(S05-S20)(N05-N25)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated

Grade : IC808
A hard, fine grain substrate with excellent chipping resistance, combined with a new 'SUMO TEC' TiAlN PVD coating. Provides high wear resistance. Recommended for a very wide range of materials.
ISO Range - P/M/K: (P15-P30)(M20-M30)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN/AlTiN+TiN

Grade : IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN

Grade : IC830
A 'SUMO TEC' AlTiN+TiN PVD coated grade. Recommended for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel. High toughness and wear resistance.
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: AlTiN+TiN

Grade : IC9054
A CVD multilayer TiCN / Al2O3 / TiN coated grade. A tough grade, used for and grooving and turnig carbon, alloyed and stainless steel, at medium to high cutting speed.
ISO Range - P/M/K: (P15-P40)(M10-M30)
Grade or Coating Type: CVD
Coating Layers: TiCN+Al2O3+TiN

Grade : IC8250
A tough substrate with a cobalt enriched layer combined with MTCVD TiCN and a thick alpha Al2O3 CVD coating. Recommended for general use machining of steel in a wide range of conditions, featuring high toughness and wear resistance.
ISO Range - P/M/K: (P10-P35)(M05-M20)
Grade or Coating Type: CVD
Coating Layers: TiCN+Al2O3+TiN

Grade : IC656
A CVD coated grade used for semiroughing and medium machining at medium speed and high to medium feed of carbon, tool and stainless steel.
ISO Range - P/M/K: (P20-P40)(M20-M40)
Grade or Coating Type: CVD
Coating Layers: TiCN+TiC+TiN

See full description
Specifications for GIPI-3.96-0.20 Insert Grade IC8250
  • Manufacturer Grade
    C8250

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome