0
1

GIPM-2.35-A46L Insert Grade IC328

Order Code: ZT1128084X

£179.99 Inc VAT (20%)
£199.9910% off


Description

GIPM-A46: Precision ground back turning inserts, for external machining on Swiss type automatics.

Grade: IC328
A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN

See full description
Specifications for GIPM-2.35-A46L Insert Grade IC328
  • Cutting Location
    External
  • Grooving Width
    2.35mm
  • ISO Designation
    GIPM 2.35-A46L
  • ISO Category Grade
    M
    P
  • Compatible Materials
    Stainless Steel
    Steel
  • Series
    Cut-Grip
  • Manufacturer Grade
    IC328
  • Depth of Cut
    1mm
  • Corner Radius
    0.05mm
  • Insert Style
    GIPM
  • Radius Type
    Corner Radius
  • Finish/Coating
    TiCN
  • Cutting Application
    Back Turning
  • Insert Length
    15.3mm
  • Material
    Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome