GTL-2-8D Insert Grade IC2 0

Order Code: ZT1128092X

£79.99 Inc VAT (20%)
£89.9911% off


Description

Grade Name: IC354
Insert Material: CARBIDE - PVD COATED
ISO Range: P20-40 M10-30
ANSI Range: C5-C6
Coating Description: TiN/TiCN
Grade Description: 'A TiN/TiCN PVD coated, tough grade. Used for general applications in parting and grooving carbon, alloy and stainless steel at medium to high cutting speeds.'

Grade: IC20
Used for semifinishing, finishing and semiroughing of aluminum, cast iron and stainless steel. An uncoated carbide grade.
ISO Range - P/M/K: (M10-M25)(K10-K20)
ISO Range - H/S/N: (H05-H15)(S05-S20)(N05-N25)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated

Grade: IC50M
Recommended for milling of steel, for semifinishing, semiroughing and roughing with medium or largechip sections and machining in unfavorable conditions.
ISO Range - P/M/K: (P20-P30)(M25-M40)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated

See full description
Specifications for GTL-2-8D Insert Grade IC2 0
  • Manufacturer Grade
    IC20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome