Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Parting & Grooving
Inserts & Blades
Parting Inserts
K330 23X1.50MM HSS-E TiAlN Parting Off Insert
By Dormer
Order Code:
ZT1128133X
Qty of 10 for
£469.90
Inc VAT (20%)
£46.99 each
Quantity
Price
Discount
1 - 49
£46.99
0%
50 - 99
£45.11
4%
100 +
£43.23
8%
10
Add to basket
This product must be ordered in multiples of 10
Get it by
Wed, 15th Jan
In Stock
GBP
469.90
https://www.zoro.co.uk/shop/tools-and-machining/parting-inserts/k330-23x1-50mm-hss-e-tialn-parting-off-insert/p/ZT1128133X
Add to quotation
View all Parting Inserts
Description
HSS Parting Off Inserts
Tags:
#BulkDiscount
Specifications
Specifications for K330 23X1.50MM HSS-E TiAlN Parting Off Insert
Material
HSS-E
Standards
DORMER
Finish/Coating
TiAlN
Cutting Application
M - Stainless steel
Unit of Measurement
Metric
Product Series
K330
Application
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome