0
1

Tag L1.4J-8D Insert Grade IC830

Order Code: ZT1127687X

£9.39 Inc VAT (20%)


Description

First choice for soft materials, parting of tubes, small diameters and thin-walled parts. Cutting edge with positive rake. General applications on low carbon steel, alloy steel, austinitic stainless steel. Low-to-medium feed.

IC830 Grade Description:
(P20-P50/M20-M40/K15-K40/ S15-S40) PVD TiAlN coated tough grade followed by a special SUMO TEC surface treatment. Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cut and heavy operations.

See full description
Specifications for Tag L1.4J-8D Insert Grade IC830
  • ISO Category Grade
    P
    M
  • Chipbreaker
    J
  • ISO Designation
    TAG L1.4J-8D
  • Material
    Carbide
  • MFR Part No.
    6004472
  • Radius Type
    Corner Radius
  • Cutting Application
    Grooving
    Parting
  • Corner Radius
    0.16mm
  • Insert Style
    TAG
  • Series
    Tang-Grip
  • Cutting Direction
    Left Hand
  • Cutting Location
    External
  • Compatible Materials
    Stainless Steel
    High-temperature Alloys
    Steel
  • Finish/Coating
    Multilayer TiAlN/TiN
  • Manufacturer Grade
    IC830
  • Grooving Width
    1.4mm
  • Insert Holding Type
    Self Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome