Tag N3C Insert Grade IC80 7

Order Code: ZT1127890X

£119.99 Inc VAT (20%)


Description

The ideal choice for the parting of bars, hard materials and tough applications. Made from a tough sub-micron substrate coated in Iscar's own 'Sumo-Tec' surface treatment for improved wear and heat resistance. A positive rake, single cavity (except 7 & 12 mm with double cavity), negative land and shoulders, provides extra cutting-edge strength for medium-to-high feeds.

Features and Benefits
• Tough sub-micron substrate for added strength and rigidity
• PVD TiAlN+TiN 'Sumo-Tec' surface treatment for added durability

Specifications
• Grade: IC807
• Tough sub-micron substrate
• Use on austenitic stainless steel and hard steel
• ISO Range - P/M/K: (P10-P30)(M05-M20)(K10-K30)
• ISO Range - H/S/N: (H05-H15)(S05-S20)
• Grade or coating type: PVD
• Coating layers: TiAlN+TiN

See full description
Specifications for Tag N3C Insert Grade IC80 7
  • Manufacturer Grade
    IC807
  • ISO Category Grade
    K
    P
    M
  • Clearance Angle
    7°
  • Series
    TAG - Tang Grip
  • Depth of Cut
    0.12in
  • ISO Designation
    TAG N3C
  • Finish/Coating
    Sumo Tec
  • Insert Style
    TAG
  • MFR Part No.
    6003625
  • ISO Cut
    K10-K30
    M05-M20
    P10-P30
  • Cutting Direction
    Neutral
  • Chipbreaker
    C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome