Tag N3J Insert Grade IC90 8

Order Code: ZT1127675X

£12.99 Inc VAT (20%)


Description

TAG N-J/JS/JT : First choice for soft materials, alloy steel and austenitic stainless steel. Parting of tubes, small diameters and thin-walled parts. Cutting edge with positive rake used at low-to-medium feeds. The JS-type has sharp corners.

70% more productivity, tangentially clamped, single-ended parting system
ISCAR's new, single-ended insert for parting with an improved clamping method.

Features and Benefits
• Rigid clamping in a tangentially oriented pocket.
• Enables machining at very high feed rates and provides excellent straightness and surface finish
• Recommended for parting large diameter parts and for interrupted cuts
• Offers a free, unobstructed chip flow, with no upper jaw
• TiAlN PVD coating provides high wear and oxidation resistance
• Tangential clamping and free chip flow results in improved tool and insert lifetime
• Provides a solution to the problem of inserts being pulled out during retraction

Specifications
• Grade: IC908
• ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
• ISO Range - H/S/N: (H10-H20)(S10-S25)
• Grade or Coating Type: PVD
• Coating Layers: TiAlN

Typical Applications
• Grooving
• Soft metals
• Austenitic stainless steel

See full description
Specifications for Tag N3J Insert Grade IC90 8
  • Manufacturer Grade
    IC908
  • Finish/Coating
    TiAlN
  • Series
    TAG - Tang Grip
  • Corner Radius
    0.008in.d
  • MFR Part No.
    6003368
  • Compatible Materials
    Steel
  • Depth of Cut
    0.12in
  • Insert Style
    TAG
  • ISO Category Grade
    K
    P
    M
  • ISO Cut
    K20-K40
    M20-M30
    P15-P30
  • ISO Designation
    TAG N3J
  • Material
    Carbide
  • Chipbreaker
    J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome