Tag R4J-4D Insert Grade I C830

Order Code: ZT1127742X

£129.99 Inc VAT (20%)


Description

First choice for soft materials, parting of tubes, small diameters and thin-walled parts. Cutting edge with positive rake. General applications on low carbon steel, alloy steel, austinitic stainless steel. Low-to-medium feed.

IC830 Grade Description:
(P20-P50/M20-M40/K15-K40/ S15-S40) PVD TiAlN coated tough grade followed by a special SUMO TEC surface treatment. Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cut and heavy operations.

See full description
Specifications for Tag R4J-4D Insert Grade I C830
  • Material
    Carbide
  • Cutting Application
    Parting
    Grooving
  • Cutting Location
    External
  • Chipbreaker
    J
  • Grooving Width
    4mm
  • MFR Part No.
    6011438
  • Cutting Direction
    Right Hand
  • Finish/Coating
    Multilayer TiAlN/TiN
  • Compatible Materials
    High-temperature Alloys
    Steel
    Stainless Steel
  • Radius Type
    Corner Radius
  • Series
    Tang-Grip
  • Corner Radius
    0.24mm
  • Insert Style
    TAG
  • ISO Category Grade
    M
    P
  • ISO Designation
    TAG R4J-4D
  • Manufacturer Grade
    IC830
  • Insert Holding Type
    Self Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome