0
1

Tip 2P1.75 ISO Insert Grade IC908

Order Code: ZT1128087X

£299.99 Inc VAT (20%)


Description

TIP-P-ISO: Precision ground ISO metric, full profile, double-ended, external threading inserts with a chipformer for general applications.

Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN

See full description
Specifications for Tip 2P1.75 ISO Insert Grade IC908
  • Series
    Cut-Grip
  • Compatible Materials
    Cast Iron
    Titanium
    Steel
    Stainless Steel
  • Grooving Width
    2.4mm
  • Finish/Coating
    TiAlN
  • Material
    Carbide
  • Manufacturer Grade
    IC908
  • Insert Length
    17.7mm
  • Cutting Location
    External
  • Cutting Application
    Profiling
  • Corner Radius
    0.25mm
  • ISO Designation
    TIP 2P1.75-ISO
  • Radius Type
    Corner Radius
  • Insert Style
    TIP
  • ISO Category Grade
    M
    P
    K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome