Garden Hatchet F/Glass Handle 600g

Order Code: ZT3379440S

£19.99 Inc VAT (20%)


Description

Drop-forged special tool steel
black painted, heat treatment,
Fiberglass handle 600g
Packing: color label

See full description
Specifications for Garden Hatchet F/Glass Handle 600g
  • Weight
    600g
  • Product Type
    Hatchet
  • Material
    Fiberglass