0
1
2
3

Micro Pick/Cutter Mattock Set, 2 Piece ROU64015

Order Code: ZT1458998S

£25.99 Inc VAT (20%)


Description

The Roughneck Micro Pick/Cutter Mattock Set is perfect for working in confined spaces. The set contains one micro pick - ideal for hard ground and removing mortar, and one cutter mattock - ideal for soft ground and cutting roots. Both are fitted with a strong yet lightweight, fibreglass core handle that features a soft grip for added comfort. The heads are drop-forged, heat-treated and powder coated for maximum strength and durability.

See full description
Specifications for Micro Pick/Cutter Mattock Set, 2 Piece ROU64015
  • MFR Part No.
    ROU64015
  • Type
    Mattock & Pick Twin Pack
  • Head Weight
    400g
  • Length
    380mm
  • Weight
    0.4kg
  • Tool Type
    Mattock & Pick Twin Pack