0
1

Double Scutch Hammer Fibreglass Shaft FAIDSHFG

Order Code: ZT1458586S

£18.39 Inc VAT (20%)
£18.993% off


Description

The Faithfull Bricklayer's Double Ended Scutch Hammer specifically designed for dressing bricks and masonry. Fitted with a fibreglass handle which is lightweight, extremely strong and resistant to moisture. Also available are replaceable one inch scutch combs or chisel bits (droves). SAFETY TIP Wear safety spectacles, or goggles, when hammering. Never use hammers to strike hardened metal. Strike squarely and avoid glancing blows. Never strike with the side of a hammer. Do not use a hammer with a loose or damaged head. Remember that left for a long time in very dry conditions, wood can dry out. Always check to ensure that this has not happened to your handle. Always use the correct hammer for the job.

See full description
Specifications for Double Scutch Hammer Fibreglass Shaft FAIDSHFG
  • MFR Part No.
    FAIDSHFG
  • Type
    Double Scutch
  • Handle Type
    Fibreglass
  • Shaft Type
    Fibreglass
  • Head Weight
    32oz
    900g
  • Shaft Material
    Fibreglass
  • Hammer Type
    Double Scutch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome