Hickory Shaft 28oz Scutch Hammer

Order Code: ZT1007527X

£11.19 Inc VAT (20%)
£11.996.5% off
QuantityPriceDiscount
1 - 4£11.190%
5 - 9£10.744%
10 - 19£10.298%
20 +£9.8512%


Description

Double bit type. Suitable for dressing brick and stone work prior to rendering. Fine grain, forged steel head, hardened and tempered with polished faces. Replaceable plain and comb style bits included.

Specifications for Hickory Shaft 28oz Scutch Hammer
  • Grip Type
    No Grip
  • Hammer Type
    Scutch Hammer
  • Head Material
    Drop Forged Steel
  • Overall Length
    250mm
  • Shaft Material
    Wood
  • Striking Face Type
    Scutch
  • Head Weight
    22oz
  • Type
    Scutch Hammer
  • Face Material
    Steel
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome