1607950048 Pin Spanner Straight

Order Code: ZT1025315X

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Bosch is a leading manufacturer of accessories for power tools and is an innovation leader with 125 years of tradition. Bosch's aim is to develop innovative accessories for all applications, for more efficient working and for new materials. With more than 8000 products, Bosch offers the appropriate accessories for virtually all applications, users and all brands of power tools. Collet without locking nut Appropriate for GGS 27; GGS 27 C Professional; POF 500 A; POF 600 ACE.

Features and Benefits
• Durable, long-lasting design
• Appropriate for GGS 27; GGS 27 C Professional; POF 500 A; POF 600 ACE.

Notes
Item Weight: 191 g
Product Dimensions: 33.5 x 9.5 x 1.5 cm

See full description
Specifications for 1607950048 Pin Spanner Straight
  • For Use With
    GGS 27
    POF 600 ACE
    GGS 27 C Professional
    POF 500 A
  • MFR Part No.
    1607950048
  • Type
    Angle Grinder Pin Spanner
  • Colour
    Silver
  • Material
    Alloy Steel
  • Weight
    191g
  • Finish/Coating
    Polished
  • End Type
    Hinged
  • Item
    Pin Spanners

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome