Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Pin Spanners
White Pin Spanner for Backing Pad
By Kennedy
1 Review
Order Code:
ZT1025305X
Copy
£5.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.39
0%
5 - 9
£5.17
4%
10 - 19
£4.96
8%
20 - 49
£4.74
12%
50 +
£4.53
16%
1
Add to basket
Get it by
Tue, 29th Apr
In Stock
GBP
5.39
https://www.zoro.co.uk/shop/tools-and-machining/pin-spanners/white-pin-spanner-for-backing-pad/p/ZT1025305X
Add to quotation
Schedule an order and save 5%
View all Pin Spanners
Description
To suit Bosch, Osaki 115mm, Desoutter 308-354.
Pitch: 30.
Pin diameter: 3.4.
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants