Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Pincers
4108A/7 7" (180mm) Pincers
By Ck
Order Code:
ZT3139053S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
11-16
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/tools-and-machining/pincers/4108a-7-7-inch-180mm-pincers/p/ZT3139053S
Add to quotation
View all Pincers
Description
Description unavailable
Specifications
Specifications for 4108A/7 7" (180mm) Pincers
MFR Part No.
T4108A 07
Non Sparking
No
Protection Features
No
Overall Length
180mm
Compatible Materials
Metal
Pincer Type
Cutting
Jaw Material
Drop Forged Alloy Steel
Miniature
No
Cutting Capacity
Soft, 4mm
Medium hard, 2mm
Standards Met
DIN ISO 9243
Handle Material
PVC
Weight
307g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome