72172 H/d Carpenter Pincer Soft Grip 200mm

Order Code: ZT4043609S

£14.99 Inc VAT (20%)
£17.4914% off
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Efficiently tackle carpentry tasks with the carpenter pincer soft grip 200mm. Its ergonomic design minimizes hand fatigue, while versatile applications include gripping, pulling nails, and cutting wires. Crafted for durability, it withstands rigorous use with a corrosion-resistant build. The soft-grip handle ensures precise control, enhancing performance for framing, finishing, and general woodworking projects.

Features and Benefits
• Ergonomic design for extended comfort
• Versatile applications: gripping, pulling nails, cutting wires
• Durable, corrosion-resistant construction
• Soft-grip handle for precise control
• Ideal for framing, finishing, and general woodworking

See full description
Specifications for 72172 H/d Carpenter Pincer Soft Grip 200mm
  • Handle Material
    Bi-Material
  • MFR Part No.
    72172
  • Protection Features
    Slip-Guards
    Soft Grip Handles
  • Overall Length
    200mm
  • Pincer Type
    Cutting
  • Jaw Material
    Carbon Steel
  • Compatible Materials
    Steel
  • Miniature
    No
  • Non Sparking
    No
  • Weight
    376g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome