75359 Knipex 8" Pliers

Order Code: ZT4043646S

£29.99 Inc VAT (20%)
£35.9916.5% off
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

Introducing the Knipex 8inch pliers: a durable, precision-crafted tool by a trusted brand. With hardened steel jaws and ergonomic design, they excel in gripping, bending, and cutting various materials. Ideal for pros and DIYers alike, they reduce fatigue while ensuring maximum hold and precise manipulation. Sharp cutting edges enhance accuracy, perfect for construction, automotive, and household tasks.

Features & Benefits
• Trusted brand renowned for durability
• Sturdy construction for longevity
• Comfortable ergonomic design
• Precise gripping with hardened steel jaws
• Versatile applications
• Sharp cutting edges
• Ideal for pros and DIYers
• Reduces fatigue
• Ensures maximum hold and precise manipulation
• Perfect for construction, automotive, and household tasks

See full description
Specifications for 75359 Knipex 8" Pliers
  • Compatible Materials
    Metal
  • Handle Material
    Plastic
  • Pincer Type
    Cutting
  • Overall Length
    200mm
  • Jaw Material
    Steel
  • MFR Part No.
    75359
  • Protection Features
    No
  • Miniature
    No
  • Standards Met
    DIN ISO 5748
  • Non Sparking
    No
  • Cutting Capacity
    Hard Wire 64HRC
  • Weight
    299g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome