B4100 8'' Pincer
0
1

B4100 8'' Pincer

Order Code: ZT3520984SCopy

£2.79 Inc VAT (20%)


Description

BALL AND CLAW DESIGN: This pincer has a traditional ball and claw pattern. DURABLE: It is made from strong, drop forged steel with a black painted finish. SIZE: Approx. 8" (200mm) APPLICATIONS: It is ideal for removing of tacks and nails from timber.

Specifications for B4100 8'' Pincer
  • Material
    Drop Forged Steel
  • Product Type
    Pincer