Ball and Claw Carpenters Pincer 175mm

Order Code: ZT4960265S

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Draper Ball And Claw Carpenters Pincer 175mm Forged from high quality steel hardened, tempered, with jaws induction hardened Ball and claw pattern handles with black paint finish Display packed

Specifications for Ball and Claw Carpenters Pincer 175mm
  • Handle Material
    Steel
  • Type
    Carpenters Pincer
  • Number of Pieces
    1
  • Length
    175mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome