O-clip End Closing Pincers
0
1

O-clip End Closing Pincers

Order Code: ZT1009294XCopy

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.708%
20 - 49£6.4212%
50 +£6.1216%

Order by 3pm, get it Tomorrow

Description

O-clip pincers are designed for rapidly closing O-clips ensuring a positive tamperproof seal. Manufactured from chrome vanadium steel with induction hardened, ground and polished jaws. Bonded vinyl-coated handle.
Overall length: 200mm.

Specifications for O-clip End Closing Pincers
  • Handle Material
    Bonded Vinyl
  • Overall Length
    200mm
  • Jaw Material
    Steel
  • Pincer Type
    Clamping
  • Compatible Materials
    Copper
    Steel
  • Cutting Capacity
    8"
  • Protection Features
    Bonded Vinyl Coated Handle
  • Non Sparking
    No
  • Miniature
    No