Planet Carpenters Pincers 8"

Order Code: ZT1206856S

£4.99 Inc VAT (20%)
£5.295.5% off
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 +£4.598%


Description

The Standard duty Planet Carpenters Pincers are ideal for the general extraction of headed nails. The soft grip handle gives you extra grip and comfort. With an overall length of 8", you can apply a great deal of force and leverage to remove nails. This makes these pincers suitable for woodworkers, tradesmen, and DIYers.

Standard Duty: IPR8

See full description
Specifications for Planet Carpenters Pincers 8"
  • MFR Part No.
    IPR8
  • Length
    8"
  • Product Type
    Carpenters Pincers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome