12 Tonne Hydraulic Pipe Bender

Order Code: ZT2622633S

£199.99 Inc VAT (20%)


Description

Heavy duty easy to use machine for bending all types of steel pipes and tubes supplied with 6 formers from 1/2" to 2" bends to 180 degrees. The formers fit pipe sizes 15, 20, 25, 32, 40 and 50mm. Hydraulic pump progressively applies up to 12 tons of pressure. Operates in horizontal or vertical positions not suitable for thin wall pipe like copper. Product weight 34kg.

See full description
Specifications for 12 Tonne Hydraulic Pipe Bender
  • Product Type
    Hydraulic Pipe Bender
  • Compatible Pipe Material
    Steel
  • Former Size
    32mm
    40mm
    25mm
    20mm
    50mm
    15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome